Safety is a concern for many business and home owners. Supplying clothing and equipment for fire fighting, emergency preparedness, exam rooms, body protection, and noise control is just a fraction of what Grainger Canada can offer you. The extensive inventory of safety paraphernalia that Grainger Canada carries is not limited to work and home safety. Acklands carries everything from fire, flood, and footwear to respiratory, rehabilitation, and rescue. So get the safety equipment you need for your home, office, or disaster preparedness at Grainger Canada.
This Vertex fire helmet with two side adjustment wheels is one size fits most and comes in white. It is made of thermoplastic and meets the CSA Z94.1, Type 1, Class E standard. The hat has a six-point ratchet suspension. It also features a Centerfit system for perfect hat centring and a Flip&Fit system for a secure lower fit.
This Vertex fire helmet with two side adjustment wheels is one size fits most and comes in white. It is made of thermoplastic and meets the CSA Z94.1, Type 1, Class E standard. The hat has a six-point ratchet suspension. It also features a Centerfit system for perfect hat centring and a Flip&Fit system for a secure lower fit.
This Wildfire full brim fire helmet fits head sizes 6 1/2 to 8 and comes in blue. It is made of thermoplastic and has a six-point Sure-Lock ratchet suspension. The fire helmet includes a Nomex Postman Slide chin strap, absorbent cotton brow pad, three goggle clips, and hook-and-loop attachments inside a shell.
This Wildfire full brim fire helmet fits head sizes 6 1/2 to 8 and comes in blue. It is made of thermoplastic and has a six-point Sure-Lock ratchet suspension. The fire helmet includes a Nomex Postman Slide chin strap, absorbent cotton brow pad, three goggle clips, and hook-and-loop attachments inside a shell.
This Vertex fire helmet with two side adjustment wheels is one size fits most and comes in red. It is made of thermoplastic and meets the CSA Z94.1, Type 1, Class E standard. The hat has a six-point ratchet suspension. It also features a Centerfit system for perfect hat centring and a Flip&Fit system for a secure lower fit.
This Vertex fire helmet with two side adjustment wheels is one size fits most and comes in red. It is made of thermoplastic and meets the CSA Z94.1, Type 1, Class E standard. The hat has a six-point ratchet suspension. It also features a Centerfit system for perfect hat centring and a Flip&Fit system for a secure lower fit.
This Vertex fire helmet with two side adjustment wheels is one size fits most and comes in black. It is made of thermoplastic and meets the CSA Z94.1, Type 1, Class E standard. The hat has a six-point ratchet suspension. It also features a Centerfit system for perfect hat centring and a Flip&Fit system for a secure lower fit.
This Vertex fire helmet with two side adjustment wheels is one size fits most and comes in black. It is made of thermoplastic and meets the CSA Z94.1, Type 1, Class E standard. The hat has a six-point ratchet suspension. It also features a Centerfit system for perfect hat centring and a Flip&Fit system for a secure lower fit.
This LT modern-style low-profile fire helmet with a four-inch faceshield fits head sizes 6 1/2 to 8 and comes in yellow. It is made of thermoplastic and has a four-point ratchet suspension with a Nomex Quick Release and Postman Slide chin strap. The fire helmet includes a black Nomex ear/neck protector.
This LT modern-style low-profile fire helmet with a four-inch faceshield fits head sizes 6 1/2 to 8 and comes in yellow. It is made of thermoplastic and has a four-point ratchet suspension with a Nomex Quick Release and Postman Slide chin strap. The fire helmet includes a black Nomex ear/neck protector.
This Firedome PX modern-style fire helmet with a four-inch faceshield and TrakLite fits head sizes 6 1/2 to 8 and comes in yellow. It is made of thermoplastic and has a six-point Sure-Lock ratchet suspension with a Nomex Quick Release and Postman Slide chin strap.
This Firedome PX modern-style fire helmet with a four-inch faceshield and TrakLite fits head sizes 6 1/2 to 8 and comes in yellow. It is made of thermoplastic and has a six-point Sure-Lock ratchet suspension with a Nomex Quick Release and Postman Slide chin strap.
This traditional turnout gear jacket features a longer, 35-inch coat, with a radio pocket, a mic strap, flashlight strap with snap, expansion pockets, and an easy-grip drag rescue device. The outer shell is made of 7.5 ounce Nomex, and the liner system is made of Aralite and Stedair. Yellow in colour, it is size 52.
This traditional turnout gear jacket features a longer, 35-inch coat, with a radio pocket, a mic strap, flashlight strap with snap, expansion pockets, and an easy-grip drag rescue device. The outer shell is made of 7.5 ounce Nomex, and the liner system is made of Aralite and Stedair. Yellow in colour, it is size 52.
These sturdy, two pocket, gold turnout pants are lined with aramid material for comfort and have a hook and loop/snap closure. With a 44 inch waist and 30 inch inseam, with a reflective three inch wide 3M Scotchlite lime and silver trim, these size 44 aramid blend pants are current under NFPA 1971 standards.
These sturdy, two pocket, gold turnout pants are lined with aramid material for comfort and have a hook and loop/snap closure. With a 44 inch waist and 30 inch inseam, with a reflective three inch wide 3M Scotchlite lime and silver trim, these size 44 aramid blend pants are current under NFPA 1971 standards.
This Firedome PX modern-style fire helmet with a four-inch faceshield and TrakLite fits head sizes 6 1/2 to 8 and comes in white. It is made of thermoplastic and has a six-point Sure-Lock ratchet suspension with a Nomex Quick Release and Postman Slide chin strap.
This Firedome PX modern-style fire helmet with a four-inch faceshield and TrakLite fits head sizes 6 1/2 to 8 and comes in white. It is made of thermoplastic and has a six-point Sure-Lock ratchet suspension with a Nomex Quick Release and Postman Slide chin strap.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.