Product ITEM is unavailable. See products from the same category below.
Abrasives
Abrasives remove material from a workpiece. They're integral to shaping and creating a clean, finished surface in construction, welding, metalworking, and machining operations. Sanding abrasives clean and smooth surfaces to prepare them for final finishing. Cut-off and grinding abrasives install in power tools to cut, sharpen, and grind metal, ceramic, and other materials. Abrasive brushes and wheels aggressively remove rust, mill scale, and weld spatter. Abrasive blasting fires ground media at a surface to remove paint and surface imperfections. Deburring tools remove ragged edges from metal. Sharpening stones and files hand sharpen metal cutting edges, such as knives and chisels. Buffing and polishing tools remove small scratches and buff wood, metal, glass, and other materials to a high gloss shine. Vibratory tumblers rotate to deburr, finish, and polish surfaces of small parts.
This quick-change fibre disc is five inches in diameter and 7/8-inch thick. It has 36 grit abrasive and is ideal to use with heat-sensitive materials, including stainless steel.
This quick-change fibre disc is five inches in diameter and 7/8-inch thick. It has 36 grit abrasive and is ideal to use with heat-sensitive materials, including stainless steel.
This series 982C extra-coarse abrasive-coated fibre sanding disc is brown and measures 5 x 7/8 inches. With 3M Precision Cubitron ceramic grain and a maximum RPM of 12,000, this fibre disc has a non-vacuum design and is a complete carbon steel solution.
This series 982C extra-coarse abrasive-coated fibre sanding disc is brown and measures 5 x 7/8 inches. With 3M Precision Cubitron ceramic grain and a maximum RPM of 12,000, this fibre disc has a non-vacuum design and is a complete carbon steel solution.
Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.
Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.
This 60 grit, quick-change fibre disc is designed for use with heat-sensitive materials such as stainless steel. It has ceramic grain abrasive. This orange-coloured disc is 7/8-inch thick and five inches in diameter. It can withstand a maximum rotation speed of 12,000 RPM.
This 60 grit, quick-change fibre disc is designed for use with heat-sensitive materials such as stainless steel. It has ceramic grain abrasive. This orange-coloured disc is 7/8-inch thick and five inches in diameter. It can withstand a maximum rotation speed of 12,000 RPM.
This fibre sanding disc measures 5 x 7/8 inches and has a non-vacuum mounting hole, 36 grit, and ceramic extra-coarse abrasive grain. This brown disc has a fibre backing and an arbour-hole attachment type.
This fibre sanding disc measures 5 x 7/8 inches and has a non-vacuum mounting hole, 36 grit, and ceramic extra-coarse abrasive grain. This brown disc has a fibre backing and an arbour-hole attachment type.
This coarse grit surface conditioning disc is flat and is five inches in diameter. It features hook and loop backing and quick-change technology for speedy transitioning between jobs. This disc can be used on high- and low-speed right-angle orbital and dual-action hand tools, as well as die and angle grinders. It is perfect for light deburring, cleaning, and finishing flat surfaces.
This coarse grit surface conditioning disc is flat and is five inches in diameter. It features hook and loop backing and quick-change technology for speedy transitioning between jobs. This disc can be used on high- and low-speed right-angle orbital and dual-action hand tools, as well as die and angle grinders. It is perfect for light deburring, cleaning, and finishing flat surfaces.
Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 2 inch x NH, Grade A MED.
Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 2 inch x NH, Grade A MED.
Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.
Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.
Zipcut high performance, extra thin depressed centre cut-off wheel (3/64 inch to 0.045 inch) is setting a new industry wide performance bench-mark. It cuts faster, freer and cooler requiring less power then standard thin cut-off wheels.
Zipcut high performance, extra thin depressed centre cut-off wheel (3/64 inch to 0.045 inch) is setting a new industry wide performance bench-mark. It cuts faster, freer and cooler requiring less power then standard thin cut-off wheels.
This five-inch series PS33 hook-and-loop abrasive sanding disc is for sanding and finishing on metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has an eight-hole vacuum design. For use with paint, varnish, and filler and available in abrasive grit 80.
This five-inch series PS33 hook-and-loop abrasive sanding disc is for sanding and finishing on metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has an eight-hole vacuum design. For use with paint, varnish, and filler and available in abrasive grit 80.
Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.
Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.