!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Style
Fits Edge
Leg Length
Bulb Dia.
Overall Height
Material
Length

Rubber Edge Trim Seals

https://catalogue.grainger.ca/2023?hybris=true

319 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TRIM-LOK
  • TRIM SEAL, SINGLE GRIPPING FINGER, 1/16 IN GAP, BLACK, 0.375 IN LEG, 10 FT L/0.235 IN W, RUBBER
  • Item # TLK62B3X1/16-10
  • Mfr. Model # 62B3X1/16-10
  • EHC: EHC :
  • This black rubber trim seal has a single gripping finger style and measures 10-feet length x 0.235 inches width. It has a 1/16-inch gap and a 0.375-inch leg length. This trim seal has a temperature range of -20 Degrees F to 150 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TRIM-LOK
  • TRIM SEAL, SIDE BULB, 1/8 IN GAP, BLACK, 0.125 IN LEG, 10 FT L/0.92 IN H, RUBBER/VINYL
  • Item # TLK6100B3X1/8A10
  • Mfr. Model # 6100B3X1/8A10
  • EHC: EHC :
  • This black trim seal measures 10-feet length x 0.92 inches height and has a side bulb with a diameter of 0.625 inches. It has a 1/8-inch gap and a 0.125-inch leg length. This trim seal is made of rubber with vinyl grip and has a temperature range of -20 Degrees F to 150 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TRIM-LOK
  • TRIM SEAL, ROUNDED EDGE, 1/16 IN GAP, BLACK, 0.5 IN LEG, 10 FT L/0.25 IN W, RUBBER
  • Item # TLKX1011-10
  • Mfr. Model # X1011-10
  • EHC: EHC :
  • This black rubber trim seal has a rounded edge style and measures 10-feet length by 0.25 inches width. It has a 1/16-inch gap and a 0.5-inch leg length. This trim seal has a temperature range of -20 Degrees F to 150 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TRIM-LOK
  • TRIM SEAL, SIDE BULB, 1/8 IN GAP, BLACK, 0.5625 IN LEG, 10 FT L/0.67 IN H, RUBBER/VINYL
  • Item # TLK3100B3X1/8A10
  • Mfr. Model # 3100B3X1/8A10
  • EHC: EHC :
  • This black trim seal measures 10-feet length x 0.67 inches height and has a side bulb with a diameter of 0.375 inches. It has a 1/8-inch gap and a 0.5625-inch leg length. This trim seal is made of rubber with vinyl grip and has a temperature range of -20 Degrees F to 150 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
  • TRIM-LOK
  • TRIM SEAL, ROUNDED EDGE, 1/16 IN GAP, BLACK, 0.375 IN LEG, 10 FT L/0.125 IN W, RUBBER
  • Item # TLKX2013-10
  • Mfr. Model # X2013-10
  • EHC: EHC :
  • This black rubber trim seal has a rounded edge style and measures 10-feet length x 0.125 inches width. It has a 1/16-inch gap and a 0.375-inch leg length. This trim seal has a temperature range of -20 Degrees F to 150 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
  • TRIM-LOK
  • TRIM SEAL, ROUNDED, 1/8 IN GAP, BLACK, 0.3125 IN LEG, 10 FT L X 0.234 IN W X 0.375 IN H, RUBBER
  • Item # TLKX1003-10
  • Mfr. Model # X1003-10
  • EHC: EHC :
  • This black rubber trim seal has a rounded edge style and measures 10-feet length x 0.234 inches width x 0.375 inches height. It has a 1/8-inch gap and a 0.3125-inch leg length. This trim seal has a temperature range of -20 Degrees F to 150 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list