!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ XS/6.5, 13 IN L/16 MIL THICK, BLUE, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ XS/6.5, 13 IN L/16 MIL THICK, BLUE, NITRILE

MICROFLEX

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ XS/6.5, 13 IN L/16 MIL THICK, BLUE, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ XS/6.5, 13 IN L/16 MIL THICK, BLUE, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ XS/6.5, 13 IN L/16 MIL THICK, BLUE, NITRILE

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.80 / PAIR

EHC: EHC :
Min Qty 144 = $547.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL37-501-6.5
  • Mfr. Model # 37-501-6.5
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.165 lbs

Product Details

These size X-small/6.5 chemical-resistant gloves provide resistance to many solvents and oil-based chemicals. These unsupported, blue nitrile gloves feature open gauntlet-style cuffs for improved ventilation. They have a length of 13 inches and are 16-mil thick. These latex and silicone-free gloves have a raised diamond grip design.

Technical Specs

  • ItemGlove
  • Chemical Glove FeaturesFlexible Nitrile Coating, Open Cuffs, Food Handling Compliance
  • Cuff StyleGauntlet
  • EN ISO 374 Chemical RatingType A - AJKLPT
  • Glove Colour FamilyBlue
  • Glove Length13 in
  • Glove PerformanceMedium-Duty
  • Glove TextureDiamond
  • Latex-FreeYes
  • Silicone-FreeYes
  • Supported / UnsupportedUnsupported
  • Glove FeaturesFlexible Nitrile Coating, Open Cuffs, Food Handling Compliance
  • Anti-Static Yes
  • Colour Blue
  • EN 388 Impact Rated No
  • Glove Coating Colour Blue
  • Glove Hand Style Left and Right
  • Glove Materials Nitrile
  • Glove Size 6.5
  • Glove Thickness 16.5 mil
  • Series AlphaTec 37-501
  • Standards EN 388:2016 +A1:2018 3101X, EN ISO 21420:2020, EN ISO 374-1:2016 AJKLPT, EN ISO 374-5:2016, Category III, REACH Compliant
  • EN ISO 374 Chemicals Tested A - Methanol/J - n-Heptane/K - Sodium Hydroxide 40%/L - Sulphuric Acid 96%/P - Hydrogen Peroxide 30%/T - Formaldehyde 37%
  • Glove Sizes 7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list