!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIPHON JET URINAL: AMERICAN STD ALLBROOK, 0.5/1.0 GPF, VITREOUS CHINA, ADA

SIPHON JET URINAL: AMERICAN STD ALLBROOK, 0.5/1.0 GPF, VITREOUS CHINA, ADA

AMERICAN STANDARD

SIPHON JET URINAL: AMERICAN STD ALLBROOK, 0.5/1.0 GPF, VITREOUS CHINA, ADA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIPHON JET URINAL: AMERICAN STD ALLBROOK, 0.5/1.0 GPF, VITREOUS CHINA, ADA

SIPHON JET URINAL: AMERICAN STD ALLBROOK, 0.5/1.0 GPF, VITREOUS CHINA, ADA

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $331.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AMS6550001.020
  • Mfr. Model # 6550001.020
  • UNSPSC # 30181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.65 lbs

Product Details

This siphon jet urinal includes wall hanger. It has a one-year manufacturer's warranty. In addition, it meets the standards for ANSI A117.1, ASME A112.19.2/CSA B45.1. It is made of vitreous china.

Technical Specs

  • ItemSiphon Jet Urinal
  • Brand and SeriesAmerican Standard Allbrook
  • Tank/Flush Valve Mfr. Model Number6045051.002, 6063051.002
  • Flushing MethodSiphon Jet
  • Flush HandleNot Included
  • ColourWhite
  • Spud Connection Size3/4 in
  • ADA ComplianceADA Compliant
  • IncludesWall Hanger
  • StandardsANSI A117.1, ASME A112.19.2/CSA B45.1
  • Includes Toilet TankNo
  • Urinal Product Type Siphon Jet Urinal
  • Urinal Mounting Style Wall
  • Gallons per Flush 0.5 gpf, 1.0 gpf
  • Flush Valve Type Included None
  • Urinal Material Vitreous China
  • Spud Location Top
  • Includes Flush Valve Cover No
  • Manufacturers Warranty Length 1 yr
  • Cartridges Required No
  • Includes Bowl No
  • Includes Urinal Yes
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Urinal Uses 0.5 gpf or Less
    Green Certification or Other Recognition: WaterSense Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list