!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING HELMET, AUTO DARKENING, 4/5-13, 3 ARC SENSORS, BLUE, W4 TO W13

WELDING HELMET, AUTO DARKENING, 4/5-13, 3 ARC SENSORS, BLUE, W4 TO W13

OPTREL

WELDING HELMET, AUTO DARKENING, 4/5-13, 3 ARC SENSORS, BLUE, W4 TO W13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING HELMET, AUTO DARKENING, 4/5-13, 3 ARC SENSORS, BLUE, W4 TO W13

WELDING HELMET, AUTO DARKENING, 4/5-13, 3 ARC SENSORS, BLUE, W4 TO W13

OPTREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $914.19 / EACH

EHC: EHC :
Min Qty 4 = $3,656.76

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OPT1006.502
  • Mfr. Model # 1006.502
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 1413
  • Shipping Weight 2.2 lbs

Product Details

This e684 blue auto-darkening welding helmet meets the standards for CSA Z94.3. It includes one spare front cover lens, one storage bag and features adaptive shade autopilot, cooling helmet design, high definition viewing.

Technical Specs

  • ItemAuto Darkening Welding Helmet
  • Battery Life3,000 hr.
  • ColourBlue
  • GraphicsNo Graphics
  • Helmet MaterialPolyamide
  • Includes(1) Spare Front Cover Lens, (1) Storage Bag
  • Lens ColourGreen
  • Number of Arc Sensors3
  • StandardsCSA Z94.3
  • Viewing Area3.94 in x 1.97 in
  • includes Electromagnetic SensorYes
  • ADF Controls Digital
  • Battery Type CR2032
  • EN379 Classification 1/1/1/1
  • Grind Mode Yes
  • Helmet Type Auto-Darkening
  • Includes Batteries Yes
  • Light State 4
  • Series e684
  • Suspension Adjustment Type Ratchet
  • Welding Shade Designation W4 to W13

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list