Keep yourself safe with this unisex fluorescent lime and yellow bib overall that has buckles for closure and is made of polyester. This overall has an inseam of 32 inches and a waist of 54 inches. It complies with CSA Z96 standards.
Technical Specs
ItemHigh Visibility Bib Overalls
GenderUnisex
ColourOrange
Size3XL
Maximum Waist Size53 in
Fabric Weight6 oz/sq yd
Includes SuspendersYes
Lining MaterialPolyester
ApplicationEnvironments where High-Visibility, Warmth and Breathability are Desired
High-VisibilityYes
Reflective Stripe Main ColourSilver
Seam StyleStitched and Taped
Water-ResistantYes
Garment TypeOverall
CSA ClassClass 3
Material300D Polyester
Inseam33 in
StandardsCSA Z96 Class 3 Level 2, ASTM E96
FeaturesBreathable, Fluorescent Background Material Colour for Excellent Daytime Visibility, Two-Tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Waterproof, Breathable Fabric for All Season Comfort, Sealed Seams for 100% Waterproof Protection, Snap Fly Front Overalls, Heavy Duty Suspenders with Quick Release Buckles and Crossover, Hook and Loop Take-Up Straps On Leg Cuffs, Zippered Side Opening On Leg Cuffs for Easy On/Off, Dark Coloured Cuffs Help Conceal Dirt, Take-Up Snaps On Partially Elasticized Waist for Adjustable Fit