!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOX SERVICE ROAD

BOX SERVICE ROAD

PROTO

BOX SERVICE ROAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX SERVICE ROAD

BOX SERVICE ROAD

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT463423-5RDRB
  • Mfr. Model # J463423-5RD-RB
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Item Tool Chest
  • Body Gauge 16 ga
  • Features 5 Drawers, 1,200 lbs. Hoist Handles, 400 lbs. Drawer Slides
  • Includes (2) Recessed Ring Handles, Drop Front, Forklift Accessible
  • Jobsite Storage Type Jobsite Cabinet
  • Load Capacity per Drawer 80 lb
  • Material Steel
  • Overall Depth 24-3/8"
  • Overall Height with Lid Open 23 in
  • Total Load Capacity 400 lb
  • Body Finish Gloss
  • Colour Red
  • Handle Type Recessed Ring
  • Includes Casters No
  • Lid Style Sealed Drop Front
  • Locking System Key
  • Number of Shelves 0
  • Overall Height 23-3/8"
  • Overall Width 33-7/8"
  • Total Storage Capacity 3.68 cu ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list