SWIVEL CASTER WHEEL, 4 IN, RUBBER, 250 LB CAPACITY, GRIP RING SYSTEM
SWIVEL CASTER WHEEL, 4 IN, RUBBER, 250 LB CAPACITY, GRIP RING SYSTEM
COLSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 4-inch swivel caster wheel has no brake but gives a smooth ride across a multitude of surfaces. The rubber wheel can comfortably handle loads up to 250 lbs, has a grip ring system, and a wheel width of 1.25 inches. It is robust, durable, easy to fit, and makes for a great replacement part.
Technical Specs
Item Caster Wheel
Wheel Dia. 4 in
Wheel/Tread Material Rubber
Wheel/Tread Hardness 65A
Wheel Bearing Type Ball Bearing
Tread Shape Standard
Wheel Core Material Polypropylene
Core Colour Grey
Non-Marking Yes
Hub Length 1 1/2 in
Includes Grip Ring Stem
Series COLSON 2 SERIES
Load Rating 300 lb
Wheel Width 1 1/4 in
Wheel/Tread Hardness Rating Soft
Wheel/Tread Colour Grey
Wheel Bearing Material Steel
For Axle Size 3/8 in
Wheel Core Type Solid
For Surface Type Carpet, Concrete, Tile, Wood
ESD Conductive No
Features Double Ball Bearing Raceway, Zinc Finish
Includes Spanner Bushing No
NSF Listed Yes