!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CASTER WHEEL, 8 IN DIAMETER/ 2 IN WIDTH, RUBBER, 675 LB CAPACITY, FLAT TREAD

CASTER WHEEL, 8 IN DIAMETER/ 2 IN WIDTH, RUBBER, 675 LB CAPACITY, FLAT TREAD

COLSON

CASTER WHEEL, 8 IN DIAMETER/ 2 IN WIDTH, RUBBER, 675 LB CAPACITY, FLAT TREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER WHEEL, 8 IN DIAMETER/ 2 IN WIDTH, RUBBER, 675 LB CAPACITY, FLAT TREAD

CASTER WHEEL, 8 IN DIAMETER/ 2 IN WIDTH, RUBBER, 675 LB CAPACITY, FLAT TREAD

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL5.00008.455.2
  • Mfr. Model # 5.00008.455.2
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

These 8 x 2-inch caster wheels offer the advantages of both hard and soft wheels. It is durable and rolls easily like a hard wheel but is also quiet with a cushioned ride and resists surface damage like a soft one. It is made from high-quality rubber, has a flat tread, and a 675-lb load capacity making it good for medium weight uses.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.8 in
  • Wheel/Tread MaterialRubber
  • Wheel/Tread Hardness65(+/-5) Shore A
  • Wheel Bearing TypePrecision Ball
  • Tread ShapeStandard
  • Wheel Core TypeSolid
  • For Surface TypeCarpet, Concrete, Tile, Wood
  • ESD ConductiveNo
  • Operating Temperature Range-45 Degrees to 180 Degrees F
  • Includes Spanner BushingNo
  • Load Rating 675 lb
  • Wheel Width 2 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Steel
  • Wheel Core Material Polypropylene
  • Core Colour Grey
  • Non-Marking Yes
  • Hub Length 2 7/16 in
  • Includes Top Hat

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list