With a capacity of 300 pounds, this swivel caster features a rigid top plate. It is fitted with a four-inch, phenolic wheel and is finished with zinc.
Technical Specs
ItemCaster
Load Rating210 lb
Mounting Height4 11/16 in
Wheel/Tread MaterialPerforma Rubber
Mounting Plate Size2 1/2 in x 3 5/8 in
Inside Bolt Hole Spacing1 3/4 in x 2 13/16 in to 3 1/16 in
Mounting Bolt Dia.5/16 in
Caster Brake TypeNo Brake Included
Tread ShapeRound
ApplicationUtility Carts
Features3/8 in Hollow Axle with Lock Nut, Colson 45 Multi-Temp Grease Lubricates in Extreme Hot and Cold Temperatures, Full Double Ball Hardened Raceways Provide Lasting Performance and Greater Durability, Grease Holes on Wheel Bearing for Greater Convenience, Industry Leading 3 yr Warranty