!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES, 28 MIL, 12 IN LENGTH, HONEYCOMB, L, ORANGE

CHEMICAL RESISTANT GLOVES, 28 MIL, 12 IN LENGTH, HONEYCOMB, L, ORANGE

MCR SAFETY

CHEMICAL RESISTANT GLOVES, 28 MIL, 12 IN LENGTH, HONEYCOMB, L, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 28 MIL, 12 IN LENGTH, HONEYCOMB, L, ORANGE

CHEMICAL RESISTANT GLOVES, 28 MIL, 12 IN LENGTH, HONEYCOMB, L, ORANGE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSF5430L
  • Mfr. Model # 5430L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 1292
  • Shipping Weight 0.26 lbs

Product Details

These orange MCR Safety 5430 chemical-resistant gloves are made with cotton flock, natural rubber latex, and neoprene. In addition, they are chemical-resistant and have a straight cuff.

Technical Specs

  • Item Chemical Resistant Gloves
  • Additional Hazard Protection Chemical-Resistant
  • Anti-Static No
  • Colour Orange
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type B - AKL
  • Glove Construction Rubber
  • Glove Length 12 in
  • Glove Materials Natural Rubber Latex/Neoprene
  • Glove Size L
  • Glove Thickness 28 mil
  • Latex-Free No
  • Silicone-Free No
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested A - Methanol, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Biodegradable Non-Biodegradable
  • Cuff Style Straight
  • EN 388 Impact Rated No
  • Glove Colour Family Orange
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Flock
  • Glove Performance General Purpose
  • Glove Texture Honeycomb
  • Insulated No
  • Series 5430
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes L/9

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list