!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLAMP METER,DIGITA,LBACKLIT LCD,400 A

CLAMP METER,DIGITA,LBACKLIT LCD,400 A

FLIR

CLAMP METER,DIGITA,LBACKLIT LCD,400 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER,DIGITA,LBACKLIT LCD,400 A

CLAMP METER,DIGITA,LBACKLIT LCD,400 A

FLIR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLSCM42
  • Mfr. Model # CM42
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Clamp Meter
  • Safety Rating CAT IV 300V
  • Data Hold Yes
  • Auto Ranging Yes
  • Digital/Analog Digital
  • Frequency Counter 60 kHz
  • Manufacturers Warranty Length Limited Lifetime
  • Non-Contact Voltage Detector No
  • Standards CE,‎ cULus
  • Audible Continuity Yes
  • Special Features DC Voltage,‎ AC Voltage Digital Low-Pass Filter/VFD‎,‎ Clamp-On AC Current,‎ Accu-Tip Clamp-On AC Current,‎ Frequency,‎ Resistance,‎ Diode
  • Auto Power Off Yes
  • Calibration Frequency 50 - 60 Hz
  • Diode Test Yes
  • Includes (2) AAA Batteries,‎ Premium Cat IV Silicone Test Leads,‎ Flir Carrying Pouch,‎ Quick Start Guide,‎ Warranty Registration Card
  • Memory Max/Min
  • Peak Hold No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list