close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Interchangeable with Bimba original, SMC, NCM and Numatics M-series. 304 stainless steel body with aluminum end caps for corrosion resistance. Steel hardened chrome plated rod. Operating pressure: 250 PSI maximum dry air service. NPTF ports. Temperature r
Technical Specs
Item Air Cylinder
Cylinder Action Double Acting
Stroke 1"
Air Cylinder Mount Nose and Pivot
Port Size #10-32 UNF
Cushion Type None
Cylinder Type Round
Bore Dia. 5/16"
Piston Material Aluminum
End Cap Material Aluminum
Magnetic Piston No
Nose Mount Thread 3/8"-24
Rod Thread Size #5-40 UNC
Pivot Hole Dia. 0.125"
Max. Pressure 250 PSI
Air Cylinder Product Group Air Cylinder
Air Cylinder Bore Dia. 5/16 in
Air Cylinder Type Round Body
Body Material Stainless Steel
Single Acting/Double Acting Double Acting
Temp. Range -10 Degrees - 165 Degrees
Overall Length 3.6"
Mount Nose and Pivot
Finish Silver
Piston Rod Material Stainless Steel
Tube Material Stainless Steel
Rod Dia. 0.125"
Rod Thread Length 0.38"
Features Not Switch Ready