!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUCT TAPE,MULTIPURPOSE/ADHESIVE 45 OZ/TENSILE 19 LBS,SILVER, 60 YD X 2 IN,POLYETHYLENE/COATED CLOTH

DUCT TAPE,MULTIPURPOSE/ADHESIVE 45 OZ/TENSILE 19 LBS,SILVER, 60 YD X 2 IN,POLYETHYLENE/COATED CLOTH

3M

DUCT TAPE,MULTIPURPOSE/ADHESIVE 45 OZ/TENSILE 19 LBS,SILVER, 60 YD X 2 IN,POLYETHYLENE/COATED CLOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE,MULTIPURPOSE/ADHESIVE 45 OZ/TENSILE 19 LBS,SILVER, 60 YD X 2 IN,POLYETHYLENE/COATED CLOTH

DUCT TAPE,MULTIPURPOSE/ADHESIVE 45 OZ/TENSILE 19 LBS,SILVER, 60 YD X 2 IN,POLYETHYLENE/COATED CLOTH

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.24 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2929-48X45.7M
  • Mfr. Model # 2929-48X45.7M
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 1234
  • Shipping Weight 0.88 lbs

Product Details

This multipurpose, duct tape is durable in temperatures up to 200 Degrees F, and measures 60 yards x two inches. Made with a polyethylene film over cloth scrim, this silver tape, has an adhesion strength of 45 ounces per inch, and an tensile strength of 19 lbs per inch.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length50 yd
  • Metric Tape Length45 m
  • Tape Brand3M(TM)
  • EnvironmentIndoor
  • Product FormContinuous Roll
  • Tape Backing MaterialCloth Scrim, Polyethylene
  • Tape TypeGeneral Use Duct Tape
  • Tape Backing ConstructionCloth
  • Tape Tensile Strength19 lb/in
  • Tape Elongation15%
  • Tape Thickness 5.8 mil
  • Imperial Tape Width 1 7/8 in
  • Metric Tape Width 48 mm
  • Common Industry Automotive
  • Maximum Tape Performance Temperature 200 Degrees F
  • Series 2929
  • Tape Adhesive Material Rubber
  • Tape Sub-Type General Use Duct Tape
  • Tape Resistance Properties Liquid Water-Resistant
  • Tape Colour Silver
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list