!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRODE 85FN 3.2MM 1/8IN 1LB

ELECTRODE 85FN 3.2MM 1/8IN 1LB

UTP WELDING

ELECTRODE 85FN 3.2MM 1/8IN 1LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRODE 85FN 3.2MM 1/8IN 1LB

ELECTRODE 85FN 3.2MM 1/8IN 1LB

UTP WELDING

https://catalogue.grainger.ca/?hybris=true
  • Item # UTP85FN3.2-1LB
  • Mfr. Model # 85FN3.2-1LB
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

UTP(TM) 85FN. A premium Ferro-Nickel all position alloy for welding all types of cast irons, such as nodular, ductile and malleable. For joining and overlaying for both new and contaminated cast iron. Machinable and crack resistant. Welding polarity: DC+/AC.

Technical Specs

  • ItemElectrode
  • MaterialFerro-Nickel Alloy
  • Length (In.)350 mm
  • StandardsAWS A5.15 / SFA 5.15
  • Type ENiFe-CI
  • Dia. (In.) 1/8"
  • Container 1 LB

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list