EPOXY ADHESIVE, USE W/ METAL/PLAST/CER, 24 HR FULL CURE, TEMP RANGE 60 TO 80 ° F, WHITE, 1.71 FL OZ
EPOXY ADHESIVE, USE W/ METAL/PLAST/CER, 24 HR FULL CURE, TEMP RANGE 60 TO 80 ° F, WHITE, 1.71 FL OZ
SCOTCH-WELD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This white epoxy adhesive has a four-hour functional cure, a full cure in 24 hours, and a temperature range of 60 to 80℉. The cartridge includes 1.71 fluid ounces. This adhesive bonds ceramic, glass, and metal and is designed for welding and home repair.
Technical Specs
Item Epoxy Adhesive
Cure Method Ambient
Features High Fatigue Resistant, Impact Resistant
Included Components Resin and Hardener
Low Odor No
Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood
VOC Content Weight Percentage 0
Working Time 1 hr
Maximum Performance Temperature 180 Degrees F
Series DP460
Standards ASTM E162, ASTM E662, Boeing BSS 7239, Bombardier SMP 800-C, UL-HB Certified
Maximum Viscosity 50,000 cP
Non-Sagging No
Full Cure Time 24 hr
Hardener Colour Amber
Container Type Dual-Cartridge
Cured Colour Off-White
For Use With Applicator, Mixing Tip
Interior/Exterior Interior and Exterior
Marine Grade No
VOC Content Weight 0 g/L
Water Resistance Not Water-Resistant
Maximum Application Temperature 80 Degrees F
Resin Type Epoxy
Shear Strength 4,500 psi
Total Volume 50 mL
Minimum Viscosity 8,000 cP
Primary Applications Aerospace
Tensile Strength 4,500 psi