!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX KNEE BOOTS, SZ 7/5, RUBBER/PVC, BLACK, 15 IN H, CSA, FOR FOOD PROCESSING

UNISEX KNEE BOOTS, SZ 7/5, RUBBER/PVC, BLACK, 15 IN H, CSA, FOR FOOD PROCESSING

TINGLEY

UNISEX KNEE BOOTS, SZ 7/5, RUBBER/PVC, BLACK, 15 IN H, CSA, FOR FOOD PROCESSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX KNEE BOOTS, SZ 7/5, RUBBER/PVC, BLACK, 15 IN H, CSA, FOR FOOD PROCESSING

UNISEX KNEE BOOTS, SZ 7/5, RUBBER/PVC, BLACK, 15 IN H, CSA, FOR FOOD PROCESSING

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.00 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TNG27356.05
  • Mfr. Model # 27356.05
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.62 lbs

Product Details

These black, unisex women's size 7/men's size 5 knee boots are made of rubber/PVC. They are waterproof, fat/oil/acid-resistant, and meet CSA standards. The boots have a PUR insole, pull-on closure, D width, rigid hardened rubber midsole, and a 15-inch height. They are suitable for use in food processing/chemical/construction/agriculture applications.

Technical Specs

  • ItemRubber Boot
  • Toe TypeComposite
  • GenderMen's
  • Footwear MaterialAerex 1.5.5(R), Rubber, Nitrile Rubber
  • Midsole ConstructionRigid Hardened Rubber
  • InsulatedYes
  • Metatarsal Guard StyleNone
  • Electrical Hazard RatedYes
  • Static DissipativeNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelYes
  • Insole ColourBlack
  • Boot Height15 in
  • Footwear ClosurePull-On
  • ASTM Standards MetImpact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR)
  • Style Number27356
  • Predominant Footwear ColourBlue
  • Footwear ShankYes
  • Height15 in
  • Midsole MaterialRubber
  • ResistsAcids, Caustics, Alcohols, Fats, Oils, Hydrocarbons, Ketones, Solvents, and Other Chemicals
  • Toe ShapeRound
  • Shoe Style Knee
  • Footwear Application Agriculture, Chemical, Dairy, Food Processing, Petrochemical
  • Size 5
  • Footwear Sole Pattern Cleated
  • Puncture Resistant Insole No
  • Metatarsal Guard None
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Oil Resisting Sole Yes
  • Completely Non Metallic Yes
  • Heel Style Defined
  • Waterproof Yes
  • Removable Insole Yes
  • Heel Height 1/2 in
  • Standards CSA Z195
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Footwear Width M
  • Colour Blue
  • For Outdoor Traction Yes
  • Insulation Type Self-insulating
  • Outsole Material Nitrile Rubber
  • Shank Material Rubber
  • Upper Material Aerex 1.5.5(R)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list