UNISEX KNEE BOOTS, SZ 8/6, RUBBER/PVC, BLACK, 15 IN H, CSA, FOR FOOD PROCESSING
UNISEX KNEE BOOTS, SZ 8/6, RUBBER/PVC, BLACK, 15 IN H, CSA, FOR FOOD PROCESSING
TINGLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black, unisex women's size 8/men's size 6 knee boots are made of rubber/PVC. They are waterproof, fat/oil/acid-resistant, and meet CSA standards. The boots have a PUR insole, pull-on closure, D width, rigid hardened rubber midsole, and a 15-inch height. They are suitable for use in food processing/chemical/construction/agriculture applications.
Technical Specs
Item Rubber Boot
Toe Type Composite
Gender Men's
Footwear Material Aerex 1.5.5(R), Hardened Rubber, Nitrile Rubber
Midsole Construction Rigid Hardened Rubber
Insulated Yes
Metatarsal Guard Style None
Electrical Hazard Rated Yes
Static Dissipative No
Chain Saw Cut Resistant No
Ninety Degree Heel Yes
Insole Colour Black
Boot Height 15 in
Footwear Closure Pull-On
ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR)
Style Number 27356
Predominant Footwear Colour Blue
Footwear Shank Yes
Height 15 in
Midsole Material Rubber
Resists Acids, Caustics, Alcohols, Fats, Oils, Hydrocarbons, Ketones, Solvents, and Other Chemicals
Toe Shape Round
Shoe Style Knee
Footwear Application Agriculture, Chemical, Dairy, Food Processing, Petrochemical
Size 5
Footwear Sole Pattern Cleated
Puncture Resistant Insole No
Metatarsal Guard None
Boot Height Adjustment Adjustable Height with Cut-Down Bands
Oil Resisting Sole Yes
Completely Non Metallic Yes
Heel Style Defined
Waterproof Yes
Removable Insole Yes
Heel Height 1/2 in
Standards CSA Z195
CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
Footwear Width M
Colour Blue
For Outdoor Traction Yes
Insulation Type Self-insulating
Outsole Material Nitrile Rubber
Shank Material Rubber
Upper Material Aerex 1.5.5(R)