!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOOK GRAB CLEVIS CARBON H330 7/16IN

HOOK GRAB CLEVIS CARBON H330 7/16IN

CROSBY

HOOK GRAB CLEVIS CARBON H330 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOK GRAB CLEVIS CARBON H330 7/16IN

HOOK GRAB CLEVIS CARBON H330 7/16IN

CROSBY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CRB1027169
  • Mfr. Model # 1027169
  • UNSPSC # 31162608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

Forged steel clevis grab hook, model H-330 for Crosby Spectrum 4(R) chain, type C, 7/16 inch, 7200 lbs. working load limit.

Technical Specs

  • Item Clevis Grab Hook
  • Hook Attachment Type Clevis
  • Hook Reach Length 33/50"
  • For Use With Crosby Spectrum 4(R) Chain
  • Material Carbon steel
  • Trade Size 7/16"
  • Clevis Pin Diameter 3-3/32"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list