I-BEAM TROLLEY ANCHOR, FIXED D-RING, SLIDING BEAM CLAMP, 4½ IN LENGTH, STEEL
I-BEAM TROLLEY ANCHOR, FIXED D-RING, SLIDING BEAM CLAMP, 4½ IN LENGTH, STEEL
HONEYWELL MILLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This beam trolley anchor is made out of steel and has a steel D-ring. This beam trolley anchor is designed for one worker has a weight capacity of 400 pounds. Steel and beam anchors attach to structural steel (such as an I-beam, H-beam, or pipe) to serve as a tie-off point for a fall arrest device.
Technical Specs
Item Beam Trolley
Workers per System 1
Anchor Material Steel
Mounting Orientation Horizontal
ANSI Standards Met ANSI A10.32, ANSI Z359.1
For Max. Flange Width 4 1/2 in
Weight Capacity 400 lb
Mounting Type Clamp-On
Visual Load Indicator No
Length 4 1/2 in
Attachment Point Fixed D-Ring
Anchor Installation Reusable
Beam Clamp Style Sliding
Standards OSHA, ANSI, CSA
For Min. Flange Width 3 in
D-Ring Material Steel
Tensile Strength 5,000 lb
Alternate Products
DBI
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,932.08
/ EACH