MEN'S KNEE BOOTS, SIZE 10, PUR/PUROFORT, BLACK/GREEN, 16 IN H, CSA/ASTM, STEEL TOES
MEN'S KNEE BOOTS, SIZE 10, PUR/PUROFORT, BLACK/GREEN, 16 IN H, CSA/ASTM, STEEL TOES
DUNLOP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These black/green, men's size 10 knee boots are made of polyurethane and Purofort. They meet the CSA Z195-14 PR SD and ASTM F2413-18 M/I/C PR SD 100 standards. The anti-static boots have steel toes and pull-on closure.
Technical Specs
Item Rubber Boot
Toe Type Steel
Gender Men's
Footwear Material Polyurethane, Purofort(R)
Midsole Construction Rigid Purofort
Insulated Yes
Boot Height Adjustment Standard Height
Oil Resisting Sole Yes
Completely Non Metallic No
Heel Style Defined
Waterproof Yes
Removable Insole Yes
Heel Height 1/2 in
Standards CSA Z195-14 SD PR, ASTM F2413-11 M I/75 C/75 SD PR
CSA Footwear Standard Grade 1 Toecap, Static-Dissipative
Footwear Width D
Colour Black, Green
For Outdoor Traction Yes
Insulation Type Thermal
Outsole Material Purofort(R)
Shank Material Purofort(R)
Upper Material Polyurethane
Shoe Style Knee
Footwear Application Agriculture
Size 10
Footwear Sole Pattern Cleated
Puncture Resistant Insole Yes
Metatarsal Guard None
Electrical Hazard Rated No
Static Dissipative Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Insole Colour Grey
Boot Height 16 in
Footwear Closure Pull-On
ASTM Standards Met Compression (C/75), Impact (I/75), Puncture Resisting (PR), Static Dissipating (SD)
Style Number E762943
Predominant Footwear Colour Green
Footwear Shank Yes
Height 15 in
Midsole Material Purofort(R)
Resists Animal and Vegetable Oils/Fats, Disinfectants, Manure, Minerals, Solvents, Chemicals
Toe Shape Round
Related Products
DUNLOP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$171.19
/ PAIR
IMPACTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.66
/ PAIR