MECHANICAL OUTSIDE MICROMETER, INCH, 1 IN TO 2 IN RANGE, +/-001 IN ACCURACY
MECHANICAL OUTSIDE MICROMETER, INCH, 1 IN TO 2 IN RANGE, +/-001 IN ACCURACY
STARRETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Advanced sleeve design with staggered lines and distinct figures for precise and easy readability. Combination ratchet and speeder for uniform pressure and quicker adjustment. Rigid steel frame ribbed for extra strength on sizes through 6 inches.
Technical Specs
Item Mechanical Outside Micrometre
Resolution 0.0001 in
Long Form Calibration Certificate No
Mechanical Display Type Vernier
Thimble Type Ratchet
Anvil Shape Flat
Case Type Plastic Case
Lock Nut Type Ring
Minimum Measurement - Inch 1 in
Spindle Material Carbide
Range 1 in to 2 in
Accuracy +/-0.0001 in
Dimension Type Inch
Operation Type Mechanical
Anvil Material Carbide
Case Included Yes
Frame Material Steel
Maximum Measurement - Inch 2 in
Spindle Diameter 0.25 in
Spindle Shape Flat