MECHANICAL OUTSIDE MICROMETER, INCH, 4 IN TO 5 IN RANGE, +/-001 IN ACCURACY, CARBIDE
MECHANICAL OUTSIDE MICROMETER, INCH, 4 IN TO 5 IN RANGE, +/-001 IN ACCURACY, CARBIDE
STARRETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This mechanical outside micrometer is made out of steel and it has a ratchet thimble and includes a case.
Technical Specs
- ItemMechanical Outside Micrometre
- Resolution0.001 in
- Long Form Calibration CertificateNo
- Mechanical Display TypeVernier
- Thimble TypeRatchet
- Anvil ShapeFlat
- Case TypePlastic Case
- Lock Nut TypeRing
- Minimum Measurement - Inch4 in
- Spindle MaterialCarbide
- Range 4 in to 5 in
- Accuracy +/-0.0001 in
- Dimension Type Inch
- Operation Type Mechanical
- Anvil Material Carbide
- Case Included Yes
- Frame Material Steel
- Maximum Measurement - Inch 5 in
- Spindle Diameter 0.25 in
- Spindle Shape Flat
Related Products
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.82
/ EACH