!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PADDLE, EGG BEATER, USE W/ XO MIXER, SOLID, 23 1/2 X 5 IN, POWDER COATED STEEL

PADDLE, EGG BEATER, USE W/ XO MIXER, SOLID, 23 1/2 X 5 IN, POWDER COATED STEEL

COLLOMIX

PADDLE, EGG BEATER, USE W/ XO MIXER, SOLID, 23 1/2 X 5 IN, POWDER COATED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADDLE, EGG BEATER, USE W/ XO MIXER, SOLID, 23 1/2 X 5 IN, POWDER COATED STEEL

PADDLE, EGG BEATER, USE W/ XO MIXER, SOLID, 23 1/2 X 5 IN, POWDER COATED STEEL

COLLOMIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $136.58 / EACH

EHC: EHC :
Min Qty 2 = $273.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CMX40.125-000
  • Mfr. Model # 40.125-000
  • UNSPSC # 22101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Easily mix a variety of paint and other substances with this solid, egg beater paddle. Made from powder coated steel, this tool is built for large batch professional use with the Xo Mixer. It measures 23 1/2 x 5 inches.

Technical Specs

  • Shaft Dia.5/8"
  • Head Dia.5"
  • ConstructionPowder Coated Steel
  • For Use WithXo Mixer
  • Length 23-1/2"
  • Head Type Egg Beater
  • Application Professional Large Batch Mixing on JobSite

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list