!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT BAR, ROTATING, 2 HEAD, 50 WATT HALOGEN BULBS, CLEAR, AMBER, 16 IN, ALUMINUM

LIGHT BAR, ROTATING, 2 HEAD, 50 WATT HALOGEN BULBS, CLEAR, AMBER, 16 IN, ALUMINUM

SWS CANADA

LIGHT BAR, ROTATING, 2 HEAD, 50 WATT HALOGEN BULBS, CLEAR, AMBER, 16 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT BAR, ROTATING, 2 HEAD, 50 WATT HALOGEN BULBS, CLEAR, AMBER, 16 IN, ALUMINUM

LIGHT BAR, ROTATING, 2 HEAD, 50 WATT HALOGEN BULBS, CLEAR, AMBER, 16 IN, ALUMINUM

SWS CANADA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SBL16001
  • Mfr. Model # 16001
  • UNSPSC # 25172105
  • CATALOGUE PAGE # 776
  • Shipping Weight 6.0 lbs

Product Details

This rotating light bar has two rotators with 50-watt halogen bulbs and an amber outer dome. It measures 16 inches, flashes 70 times per minute, has 12 voltage drawn current, and is made of aluminum.

Technical Specs

  • Item 16" Rotating Light Bar
  • Standards SAE J845 Class II
  • Voltage 12 VDC
  • Number of Heads 2
  • Flashes per Minute 70
  • Base Material Aluminum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list