UNISEX KNEE BOOTS, SZ 10, STEEL TOE/PVC/PU, BLACK, 15 IN HEIGHT, CSA, W WIDTH
UNISEX KNEE BOOTS, SZ 10, STEEL TOE/PVC/PU, BLACK, 15 IN HEIGHT, CSA, W WIDTH
TINGLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black, unisex size 10 pulsar knee boots are made of steel/PVC/polyurethane. They are waterproof and meet CSA standardss. The knee boots are pull-on., steel toes, W width, steel PR midsole, standard height adjustment, and a 15-inch height. It is suitable for use in agriculture, municipal, light industrial, farm and barn.
Technical Specs
Item Pulsar Knee Boot
Toe Type Steel
Gender Unisex
Footwear Material Polyurethane, PVC, Steel
Midsole Construction Rigid Plastic
Insulated No
Metatarsal Guard Style None
Electrical Hazard Rated Yes
Static Dissipative No
Chain Saw Cut Resistant No
Ninety Degree Heel Yes
Insole Colour Grey
Boot Height 15 in
Footwear Closure Pull-On
ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR)
Style Number 43351.1
Colour Black
Midsole Material Steel
Resists Chemical, Slip
Upper Material PVC
Shoe Style Knee with Cut-Off Bands
Footwear Application Poultry Husbandry and Processing, Farm and Barn, Agricultural, Municipal, Light Industrial
Size 10
Footwear Sole Pattern Chevron-Plus Tread
Puncture Resistant Insole Yes
Metatarsal Guard None
Boot Height Adjustment Adjustable Height with Cut-Down Bands
Oil Resisting Sole Yes
Completely Non Metallic No
Heel Style Defined
Waterproof Yes
Removable Insole Yes
Heel Height 1 in or Greater
Standards CSA Certified Z195
CSA Footwear Standard CSA Z195
Predominant Footwear Colour Black
Footwear Shank Yes
Outsole Material PVC
Shank Material PVC
Alternate Products
DUNLOP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.74
/ PAIR