!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX KNEE BOOTS, SZ 5, STEEL TOE/PVC/PU, BLACK, 15 IN HEIGHT, CSA, W WIDTH

UNISEX KNEE BOOTS, SZ 5, STEEL TOE/PVC/PU, BLACK, 15 IN HEIGHT, CSA, W WIDTH

TINGLEY

UNISEX KNEE BOOTS, SZ 5, STEEL TOE/PVC/PU, BLACK, 15 IN HEIGHT, CSA, W WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX KNEE BOOTS, SZ 5, STEEL TOE/PVC/PU, BLACK, 15 IN HEIGHT, CSA, W WIDTH

UNISEX KNEE BOOTS, SZ 5, STEEL TOE/PVC/PU, BLACK, 15 IN HEIGHT, CSA, W WIDTH

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.51 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TNG43351.05
  • Mfr. Model # 43351.05
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.32 lbs

Product Details

These black, unisex size 5 pulsar knee boots are made of steel/PVC/polyurethane. They are waterproof and meet CSA standardss. The knee boots are pull-on., steel toes, W width, steel PR midsole, standard height adjustment, and a 15-inch height. It is suitable for use in agriculture, municipal, light industrial, farm and barn.

Technical Specs

  • ItemPulsar Knee Boot
  • Toe TypeSteel
  • GenderUnisex
  • Footwear MaterialPolyurethane, PVC, Steel
  • Midsole ConstructionRigid Plastic
  • InsulatedNo
  • Metatarsal Guard StyleNone
  • Electrical Hazard RatedYes
  • Static DissipativeNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelYes
  • Insole ColourGrey
  • Boot Height15 in
  • Footwear ClosurePull-On
  • ASTM Standards MetElectrical Hazard (EH), Puncture Resisting (PR)
  • Style Number43351.05
  • ColourBlack
  • Midsole MaterialSteel
  • ResistsChemical, Slip
  • Upper MaterialPVC
  • Shoe Style Knee with Cut-Off Bands
  • Footwear Application Poultry Husbandry and Processing, Farm and Barn, Agricultural, Municipal, Light Industrial
  • Size 5
  • Footwear Sole Pattern Chevron-Plus Tread
  • Puncture Resistant Insole Yes
  • Metatarsal Guard None
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Oil Resisting Sole Yes
  • Completely Non Metallic No
  • Heel Style Defined
  • Waterproof Yes
  • Removable Insole Yes
  • Heel Height 1 in or Greater
  • Standards CSA Certified Z195
  • CSA Footwear Standard CSA Z195
  • Predominant Footwear Colour Black
  • Footwear Shank Yes
  • Outsole Material PVC
  • Shank Material PVC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories