!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY SINK,STAINLESS STEEL,22 IN L

UTILITY SINK,STAINLESS STEEL,22 IN L

ADVANCE TABCO

UTILITY SINK,STAINLESS STEEL,22 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY SINK,STAINLESS STEEL,22 IN L

UTILITY SINK,STAINLESS STEEL,22 IN L

ADVANCE TABCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,624.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG11U339
  • Mfr. Model # WSS-16-25
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 2549
  • Shipping Weight 45.0 lbs

Technical Specs

  • Item Utility Sink
  • Back Splash Height 10 in
  • Bowl Length 22 in
  • Bowl Size 16 in x 22 in
  • Colour Stainless
  • Faucet Hole Dia. 1 1/8 in
  • Faucet Mounting Centers 8 in
  • Gauge 16 ga
  • Includes Back Splash Yes
  • Includes Drain Pipe No
  • Includes Installation Hardware No
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 90 day
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 2
  • Overall Length 22 in
  • Plumbing Brand Advance Tabco
  • Sink Material Stainless Steel
  • Standards NSF 61 Standard 9 and AB 1953
  • ADA Compliance No
  • Bowl Depth 12 in
  • Bowl Shape Square
  • Bowl Width 16 in
  • Drain Opening 3 1/2 in
  • Faucet Installation Style Widespread
  • Finish Satin
  • Includes Basket Drain, Stainless Steel Tubular Wall Brackets
  • Includes Basket Strainer Yes
  • Includes Faucet No
  • Includes Side Splash No
  • Ligature Resistant No
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Overall Height 31 3/4 in
  • Overall Width 19 1/2 in
  • Series WSS
  • Sink Type Utility

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list