!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PNEUMATIC WHEEL, SAWTOOTH TREAD, BALL BEARING, SILVER HUB, 1/2 IN, 4 7/16 IN, 19-12 X 3.50, METAL

PNEUMATIC WHEEL, SAWTOOTH TREAD, BALL BEARING, SILVER HUB, 1/2 IN, 4 7/16 IN, 19-12 X 3.50, METAL

FAULTLESS

PNEUMATIC WHEEL, SAWTOOTH TREAD, BALL BEARING, SILVER HUB, 1/2 IN, 4 7/16 IN, 19-12 X 3.50, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC WHEEL, SAWTOOTH TREAD, BALL BEARING, SILVER HUB, 1/2 IN, 4 7/16 IN, 19-12 X 3.50, METAL

PNEUMATIC WHEEL, SAWTOOTH TREAD, BALL BEARING, SILVER HUB, 1/2 IN, 4 7/16 IN, 19-12 X 3.50, METAL

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLI19-12X3.50-412
  • Mfr. Model # I19-12X3.50-412
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This pneumatic wheel with a sawtooth tread is 12 inches in diameter and 3 1/2 inches in width. It has a silver symmetrical metal hub and a load rating of 450 pounds. The wheel has a bore diameter of 1/2-inch and a tire thickness of 3 1/2 inches. It has a ball bearing, a hub length of 4 7/16 inches, and a wheel description of 19-12 x 3.50.

Technical Specs

  • ItemWheel
  • Wheel Width3 1/2 in
  • For Axle Size1/2 in
  • Hub MaterialMetal
  • TreadSawtooth
  • Tread ShapeStandard
  • ApplicationHand Trucks, Outdoor Equipment, Wheelbarrows
  • Hub ColourSilver
  • Wheel TypePneumatic
  • Wheel Dia. 12 in
  • Load Rating 450 lb
  • Hub Length 4 7/16 in
  • Hub Position Symmetrical
  • Non-Marking No
  • Includes Spanner Bushing No
  • Bore Dia. 1/2 in
  • Tire Thickness 3 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list