!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
ALLBROOK URINAL TS

ALLBROOK URINAL TS

AMERICAN STANDARD

ALLBROOK URINAL TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALLBROOK URINAL TS

ALLBROOK URINAL TS

AMERICAN STANDARD

https://catalogue.grainger.ca/?hybris=true
  • Item # AMS6541132.020
  • Mfr. Model # 6541132.020
  • UNSPSC # 30181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs
Suggested Replacement Product
SIPHON JET URINAL: AMERICAN STD ALLBROOK, 0.5/1.0 GPF, VITREOUS CHINA, ADA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $331.41 / EACH

EHC: EHC :

Product Details

Flush valve urinals. Low water consumption urinals with a powerful flushing action that helps provide efficient cleaning. Elongated rim (14 in. from wall - WashbrookR model only). White vitreous china. 3?4 in. top inlet spud. Flush valve not included. Wal

Technical Specs

  • ItemUrinal
  • IncludesSpud, (1) Wall Hangers, and Outlet Connection
  • Gallons per Flush 1.0
  • Standards ADA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list