!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Fiberglass Backing Tape, 4 in W, 41 ft L

Fiberglass Backing Tape, 4 in W, 41 ft L

FIBACK

Fiberglass Backing Tape, 4 in W, 41 ft L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Fiberglass Backing Tape, 4 in W, 41 ft L

Fiberglass Backing Tape, 4 in W, 41 ft L

FIBACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $209.56 / ROLL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AQUAFBT4.0
  • Mfr. Model # AFBT4.0
  • UNSPSC # 31201521
  • CATALOGUE PAGE # 1464
  • Shipping Weight 7.2 lbs

Product Details

Fiberglass backing tape is heat resistant aluminum tape with woven fiberglass center strip, designed to eliminate or reduce the need for back purging and post weld grinding.

Technical Specs

  • ItemFiberglass Backing Tape
  • Overall Length41 ft
  • Compatible Material TypeCarbon, Duplex and Chrome Steel, Metal, Stainless Steel
  • FormRoll
  • ProcessMIG Welding, SMAW, TIG Welding
  • Resistance PropertiesHeat Resistant
  • Overall Width 4 in
  • Maximum Current 600 A
  • Features Halogen and Chlorofluorocarbon Free Acrylic Base Adhesive, Increase Weld Productivity, Significantly Reduce Setup Time and Weld Clean Up
  • Material Aluminum, Fibreglass
  • Product Type Welding Backing Tape
  • Maximum Temperature 1,022 Degrees F

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list